Welcome to Würth Slowakia For trade customers only

Sealing plug GPN 735

Screw plug GPN 735, metric thread
SCRPLG-GPN735-YELLOW-M16X1,5

Art.-no. 0598735165

EAN 4048539321865

Price for selected packaging unit
Sealing plug GPN 735

Art.-no. 0598735165

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For metric thread

Standard protection:


For sealing drill holes according to DIN 3852-1, DIN ISO 6149-1.


Sealing effect:


Circumferential sealing lip (no shape severance) prevents the ingress and leaking of fluids within certain thresholds.


Robust:


Produced from high-quality, impact-resistant polyamide.


Additional information:


Assembly either via screwdriver or wrench. Particularly suitable for processes such as cleaning, testing, painting or for transportation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Pitch

1.5 mm

Outer diameter (d2)

22 mm

Height (h1)

21 mm

Insertion depth (h2)

11 mm

Width across flats (s1)

13 mm

Other standard

GPN 735

Material

PA - Polyamide

Colour

Yellow

Min./max. temperature resistance

-20 to 90 °C

Max. short-term temperature resistance

150 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information