Welcome to Würth Slowakia For trade customers only

Sealing plug GPN 735

Screw plug GPN 735, metric thread
SCRPLG-GPN735-YELLOW-M18X1,5

Art.-no. 0598735185

EAN 4050642879461

Price for selected packaging unit
Sealing plug GPN 735

Art.-no. 0598735185

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For metric thread

Standard protection:


For sealing drill holes according to DIN 3852-1, DIN ISO 6149-1.


Sealing effect:


Circumferential sealing lip (no shape severance) prevents the ingress and leaking of fluids within certain thresholds.


Robust:


Produced from high-quality, impact-resistant polyamide.


Additional information:


Assembly either via screwdriver or wrench. Particularly suitable for processes such as cleaning, testing, painting or for transportation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M18

Pitch

1.5 mm

Outer diameter (d2)

24 mm

Height (h1)

21 mm

Insertion depth (h2)

11 mm

Width across flats (s1)

13 mm

Other standard

GPN 735

Material

PA - Polyamide

Colour

Yellow

Min./max. temperature resistance

-20 to 90 °C

Max. short-term temperature resistance

150 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information