Sealing plug GPN 735
Screw plug GPN 735, metric thread
SCRPLG-GPN735-YELLOW-M22X1,5
Register now and access more than 125,000 products
Standard protection:
For sealing drill holes according to DIN 3852-1, DIN ISO 6149-1.
Sealing effect:
Circumferential sealing lip (no shape severance) prevents the ingress and leaking of fluids within certain thresholds.
Robust:
Produced from high-quality, impact-resistant polyamide.
Additional information:
Assembly either via screwdriver or wrench. Particularly suitable for processes such as cleaning, testing, painting or for transportation.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M22 |
Pitch | 1.5 mm |
Outer diameter (d2) | 27.2 mm |
Height (h1) | 21 mm |
Insertion depth (h2) | 11 mm |
Width across flats (s1) | 15 mm |
Other standard | GPN 735 |
Material | PA - Polyamide |
Colour | Yellow |
Min./max. temperature resistance | -20 to 90 °C |
Max. short-term temperature resistance | 150 °C |
