Welcome to Würth Slowakia For trade customers only

Sealing plug GPN 735

Screw plug GPN 735, metric thread
SCRPLG-GPN735-YELLOW-M33X2

Art.-no. 0598735332

EAN 4048539322060

Price for selected packaging unit
Sealing plug GPN 735

Art.-no. 0598735332

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For metric thread

Standard protection:


For sealing drill holes according to DIN 3852-1, DIN ISO 6149-1.


Sealing effect:


Circumferential sealing lip (no shape severance) prevents the ingress and leaking of fluids within certain thresholds.


Robust:


Produced from high-quality, impact-resistant polyamide.


Additional information:


Assembly either via screwdriver or wrench. Particularly suitable for processes such as cleaning, testing, painting or for transportation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M33

Pitch

2 mm

Outer diameter (d2)

40.4 mm

Height (h1)

23.5 mm

Insertion depth (h2)

13.5 mm

Width across flats (s1)

24 mm

Other standard

GPN 735

Material

PA - Polyamide

Colour

Yellow

Min./max. temperature resistance

-20 to 90 °C

Max. short-term temperature resistance

150 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information