Sealing plug, PG thread brass
Threaded plug PG brass and O-ring
BRASS SCREW PLUG PG.09
Art.-no. 0967871109
EAN 4038898038214
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With o-ring
Sealing plug, nickel-plated brass with o-ring for securely closing an unused threaded hole or through-bore
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 9 |
Head diameter | 19 mm |
Min./max. temperature conditions | -30 to 100 °C |
Material | Brass |
Thread length | 4.5 mm |