Sealing plug, PG thread brass
BRASS SCREW PLUG PG.13,5
Art.-no. 0967871113
EAN 4038898038191
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With o-ring
Sealing plug, nickel-plated brass with o-ring for securely closing an unused threaded hole or through-bore
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 13,5 |
Head diameter | 24 mm |
Min./max. temperature conditions | -30 to 100 °C |
Material | Brass |
Thread length | 6 mm |