Welcome to Würth Slowakia For trade customers only

Sealing plug, PG thread brass

Threaded plug PG brass and O-ring
BRASS SCREW PLUG PG.16

Art.-no. 0967871116

EAN 4038898038184

Price for selected packaging unit
Sealing plug, PG thread brass

Art.-no. 0967871116

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With o-ring
Sealing plug, nickel-plated brass with o-ring for securely closing an unused threaded hole or through-bore
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (conduit thread)

PG 16

Head diameter

26 mm

Min./max. temperature conditions

-30 to 100 °C

Material

Brass

Thread length

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information