Sealing plug W.TEC® COVER CAP WP 300 F Polyethylene, natural
Sealing plug WP 300 F W.TEC series
SEALPLG-WP300-F-PE-NATURAL-18,5
W.TEC
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Can be used as
- Cap (outside)
- Plug (inside)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d3) | 18.500 mm |
Internal diameter (d1) | 16.1 mm |
Außendurchmesser (d2) | 24.3 mm |
Einstecktiefe (h1) | 9 mm |
Werkstoff | LDPE - Low density polyethylene |
Colour | Natural |