Sealing plug W.TEC® COVER CAP WP 300 F Polyethylene, natural
Sealing plug WP 300 F W.TEC series
SEALPLG-WP300-F-PE-NATURAL-33,4
W.TEC
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/312891156.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
Can be used as
- Cap (outside)
- Plug (inside)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d3) | 33.400 mm |
Internal diameter (d1) | 30.7 mm |
Outer diameter (d2) | 35.6 mm |
Insertion depth (h1) | 12 mm |
Material | LDPE - Low density polyethylene |
Colour | Natural |