Sealing plug W.TEC® COVER CAP WP 300 F Polyethylene, natural
Sealing plug WP 300 F W.TEC series
SEALPLG-WP300-F-PE-NATURAL-8,3
W.TEC
Art.-no.
0597300083
EAN 4052703692057
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Can be used as
- Cap (outside)
- Plug (inside)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d3) | 8.300 mm |
Internal diameter (d1) | 4.9 mm |
Outer diameter (d2) | 10.0 mm |
Insertion depth (h1) | 3 mm |
Material | LDPE - Low density polyethylene |
Colour | Natural |