Welcome to Würth Slowakia For trade customers only

Sealing plug W.TEC® COVER CAP WP 300 F polyethylene, natural

SEALPLG-WP300-F-PE-NATURAL-60,1

Art.-no. 0597300601

EAN 4050642712638

Price for selected packaging unit
Sealing plug W.TEC® COVER CAP WP 300 F polyethylene, natural

Art.-no. 0597300601

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be used as


  • Cap (outside)

  • Plug (inside)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d3)

60.100 mm

Internal diameter (d1)

56.2 mm

Outer diameter (d2)

71.8 mm

Insertion depth (h1)

18 mm

Material

LDPE - Low density polyethylene

Colour

Natural

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information