Sealing plug, metric
Blanking plug SKINTIGHT brass nickel-plated
SKINDICHT BL-M20X1,5 MSVN
Art.-no.
0985522420
EAN 4038898378013
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
SKINTIGHT, nickel-plated brass
Product information
Datasheets(X)
Connection thread | M20 x 1.5 |
IP protection class | IP 54 |
Min./max. temperature resistance | -20 to 200 °C |
Material | Brass |
Surface | Nickel plated |