Welcome to Würth Slowakia For trade customers only

Sealing plug, metric

Blanking plug SKINTIGHT brass nickel-plated
SKINDICHT BL-M25X1,5 MSVN

Art.-no. 0985522425
EAN 4038898378037

Price for selected packaging unit
Sealing plug, metric

Art.-no. 0985522425

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

SKINTIGHT, nickel-plated brass
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M25 x 1.5

IP protection class

IP 54

Min./max. temperature resistance

-20 to 200 °C

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information