Sealing push-in caps DIN 443, A2 stainless steel, shape A
DIN 443 A2 stainless steel, shape A
LID-SEAL-DIN443-A-A2-D20
Art.-no.
04768120
EAN 4057709704308
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 20 mm |
Height (h1) | 6 mm |
Thickness (s1) | 1 mm |
Standards | DIN 443 |
Form | A |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |