Welcome to Würth Slowakia For trade customers only

Sealing push-in caps DIN 443, A2 stainless steel, shape B

LID-SEAL-DIN443-B-A2-D12

Art.-no. 04768312

EAN 4046777669053

Price for selected packaging unit
Sealing push-in caps DIN 443, A2 stainless steel, shape B

Art.-no. 04768312

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

12 mm

Height (h1)

4 mm

Thickness (s1)

1 mm

Standards

DIN 443

Form

B

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information