Welcome to Würth Slowakia For trade customers only

Sealing ring

Sealing ring
RG-SEAL-SIDIN7603-TOYOTA-12,2X21X1,7

Art.-no. 0464012244

EAN 4038898919100

Price for selected packaging unit
Sealing ring

Art.-no. 0464012244

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

12 mm

Outer diameter (d2)

21 mm

Thickness (b)

1.7 mm

Material

Aluminium

Suitable for vehicle manufacturer

Daihatsu, Toyota

Corresponds to original spare part number

Daihatsu: 90044-30281-000, Toyota: 90430-12031/90080-43037

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information