Sealing tape Panel Soft
SEALTPE-PANEEL-SOFT-15/4,5MM-GREY-20M
Art.-no. 0875200154
EAN 4046777083507
Register now and access more than 125,000 products
Very good sealing properties
Impermeable to water at 30% compression. Especially suitable for easily deformed materials.
Time-saving application
The masking paper is automatically pulled from the roll and can be removed retrospectively.
Good material compatibility
Largely resistant to diluted acids, alkalis, benzene, alcohols, glycerine, oils, grease and salt water.
High absorbency properties
Noise and vibration damping.
The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up within the bonded area.
Datasheets(X)
Seals between force-locked components in woodwork, metalwork and solid construction.
Affix panel sealing tape to the substrate by rolling out a few centimetres. Further unrolling bonds the adhesive tape over the entire length. At the end of the bond, cut off the sealing tape with a knife and remove the masking paper.
Material | Closed-cell PVC foam |
Adhesive base | Acrylate |
Colour | Grey |
Overall thickness | 4.5 mm |
Length of roll | 20 m |
Width | 15 mm |
Building material class | B1 - Of low flammability |
Building material class conditions | in accordance with DIN 4102-1 |
Volumetric weight | 110 kg/m³ |
Shelf life from production/conditions | 6 Month / at 15°C to 25°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!