Welcome to Würth Slowakia For trade customers only

Sealing tape Panel Soft

Sealing tape Paneel Soft
SEALTPE-PANEEL-SOFT-20/10MM-GREY-10M

Art.-no. 0875200201

EAN 4046777083491

Price for selected packaging unit
Sealing tape Panel Soft

Art.-no. 0875200201

Price for selected packaging unit
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very soft, high-quality, closed-cell PVC foam for very light compression in quick roll version.

Very good sealing properties


Impermeable to water at 30% compression. Especially suitable for easily deformed materials.



Time-saving application


The masking paper is automatically pulled from the roll and can be removed retrospectively.



Good material compatibility


Largely resistant to diluted acids, alkalis, benzene, alcohols, glycerine, oils, grease and salt water.



High absorbency properties


Noise and vibration damping.

Notice

The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up within the bonded area.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Seals between force-locked components in woodwork, metalwork and solid construction.

Instructions

Affix panel sealing tape to the substrate by rolling out a few centimetres. Further unrolling bonds the adhesive tape over the entire length. At the end of the bond, cut off the sealing tape with a knife and remove the masking paper.

Material

Closed-cell PVC foam

Adhesive base

Acrylate

Colour

Grey

Overall thickness

10 mm

Length of roll

10 m

Width

20 mm

Building material class

B1 - Of low flammability

Building material class conditions

in accordance with DIN 4102-1

Volumetric weight

110 kg/m³

Shelf life from production/conditions

6 Month / at 15°C to 25°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cutter knife 2-component handle

CARTKNFE-(GRI-L)-18MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information