Welcome to Würth Slowakia For trade customers only

Sealing tape VKP® BASIC

Sealing tape, VKP basic
SEALTPE-(VKP-BASIC)-(15/6-10)-BLACK-5,6M

Art.-no. 0875115010

EAN 4045727470299

Price for selected packaging unit
Sealing tape VKP® BASIC

Art.-no. 0875115010

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Waterproofed, pre-compressed BG2 sealing tape with tested resistance to driving rain up to 300 Pascal.

Tested tape quality in accordance with DIN 18542-BG2


  • Can be used up to a building height of 20 m

  • High level of safety due to fulfilment of all BG2 test parameters


In addition to BG2: tested direct resistance to weathering and UV


  • Increased safety and extended range of applications thanks to additional testing

  • Prevention of complaints and cost-intensive re-working


High tape tolerance


  • The tape seals reliably even with joint tolerances

  • Cost saving due to the use of few tape sizes


Time-saving application


  • No pre-treatment with primer is required

  • No use of processing tools


Pre-compressed and self-adhesive


The pre-compressed, one-sided self-adhesive VKP Basic sealing tape seals joints reliably and permanently in a single step.


After the compression is released, the sealing tape develops a resilience that presses firmly against the joint edges and compensates for uneven areas of the joint.


Depending on the installation period, the non-adhesive side develops a slight anchoring on the adjacent building material.

Notice

Select the correct tape size:


1. Define the joint widths from the structure and classify in the "resistance to driving rain" scale


2. Then select the required tape size


3. Select the art. no. according to the tape colour


4. Define the roll quantity



The expansion speed of VKP Basic depends on the temperature. The tape's expansion behaviour is not subject to any particular specification and is based only on empirical values. The tape's reset time depends on the storage and processing temperature. The following applies: The longer the storage times and the lower the processing temperature, the longer the reset times.


In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.



** Only for installation resistant to driving rain.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing against the effects of wind, sunlight and rain and for preventing heat loss in accordance with the stipulations of the Energy Conservation Ordinance and the RAL Quality Association. Can be exposed to direct weathering.



In construction:


Expansion joints, window connections, sealing between prefabricated parts, partition walls etc.


General industry:


Container construction, air-conditioning units, machine and apparatus construction etc.

Colour

Black

Chemical basis

Fine open-cell polyurethane foam

Width

15 mm

Min./max. joint width for watertightness in driving rain

6-10 mm

Length of roll

5.6 m

Min. resistance against driving rain (pressure)/conditions

300 Pa / in accordance with DIN 18542-BG2

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

Yes, when installed to be resistant to driving rain

Min./max. temperature resistance

-30 to 90 °C

Shelf life from production

18 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic® Top single-component gun foam

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

1-component gun foam for a variety of applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information