Welcome to Würth Slowakia For trade customers only

Sealing tape VKP® Trio 750 High Performance

Sealing tape, VKP Trio 750, high performance
SEALTPE-RAL-VKP-TRIO750-64/7-18MM-15M

Art.-no. 0875466407
EAN 4061975324856

Price for selected packaging unit
Sealing tape VKP® Trio 750 High Performance

Art.-no. 0875466407

Price for selected packaging unit
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium multi-functional sealing tape with polymer film and water barrier for complete sealing of window frames and door reveals

Quick and easy window sealing in just one work step. Economic benefit due to enormous time savings



The outside is equipped with a water barrier, which is impermeable to driving rain up to at least 1,050 Pa and offers a high level of ingress protection in accordance with DIN 18542:2020-04



Middle section offers very good thermal and acoustic insulation



Polymer film on the inside


  • Inside is fully airtight in accordance with DIN 18542:2020-04 and the EU Energy Performance of Buildings Directive 2020; meets the high requirements of passive and zero-energy houses.

  • Vapour diffusion gradient from the inside to the outside due to inner polymer film


  • Suitable for quality-controlled installation in accordance with the requirements of RAL-Gütegemeinschaft für Fenster und Haustüren (German RAL Quality Assurance Association for Windows and Doors)

  • Extreme airtightness and thermal insulation for maximum energy savings

  • Very low emissions
Notice

Take into account component movements and temporary changes in length of the existing joints when determining the appropriate tape dimension. The expansion speed of VKP® Trio 750 High Performance depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Please use VKP® Plus for joints between solid components. In the bottom joint area, we recommend flex tape or EPDM outdoor sealing tape. Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout. The window is secured as a spaced installation. Façade joints under a heavy load must be sealed with VKP® Plus.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections. Very well suited for passive and zero-energy houses.

Instructions

Preparation:


  • Roughly clean the surfaces of soiling. A smooth line is required when there is unevenness.

  • Cut off approx. 2 cm from the beginning and end of the tape.

  • Take the additional length of approx. 2 cm/m into account when cutting the tape to length.


Installation on window:


Remove the protective film from the self-adhesive strip and adhere the tape to the window profile. Make sure that the positioning is correct internally and externally (polymer film on the inside).



Appearance in the corner area:


The tape will meet bluntly in the corners; compress in longitudinal direction. Leaks must always be avoided. Seal with Flexband adhesive, Wütop film adhesive or all-in-one connection adhesive, if available.

Colour

Anthracite

Backing material

PUR foam

Width

64 mm

Thickness

7 mm

Min./max. joint width for watertightness in driving rain

7-18 mm

Length of roll

15 m

Min./max. processing temperature

5 to 25 °C

Min./max. temperature resistance

-30 to 80 °C

Min. resistance against driving rain (pressure)/conditions

1050 Pa / in accordance with DIN 18542-BG1

Building material class/conditions

B1 - Of low flammability / in accordance with DIN 4102

Stress group

MF1

Ultraviolet resistance

Yes, when installed to be resistant to driving rain

Air permeability

0 m³/hm

Resistance against

Weather, with rain-tight installation

Heat conductance λ

0.048

Heat conductance λ conditions

in accordance with DIN 52612

Shelf life from production/conditions

18 Month / at 1°C to 20°C

Sustainability

Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information