Sealing washer DIN 470 steel plain
DISC-SEAL-DIN470-D4
Art.-no. 04710 4
EAN 4046778455679
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 470 |
Outer diameter (d1) | 4 mm |
Height (h1) | 1.34 mm |
Thickness (s1) | 0.8 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Radius (r) | 4 mm |
