Sealing washer DIN 470 steel plain
DIN 470 steel plain
DISC-SEAL-DIN470-D63
Art.-no. 04710 63
EAN 4052713308405
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 470 |
Outer diameter (d1) | 63 mm |
Height (h1) | 7.7 mm |
Thickness (s1) | 2 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Radius (r) | 90 mm |
