Sealing washer DIN 470 steel, zinc plated, blue passivated (A2K)
DIN 470 steel zinc plated
DISC-SEAL-DIN470-(A2K)-D12
Art.-no. 047100 12
EAN 4063275442698
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Standards | DIN 470 | 
| Outer diameter (d1) | 12 mm | 
| Height (h1) | 2.77 mm | 
| Thickness (s1) | 1.6 mm | 
| Material | Steel | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
| Radius (r) | 16 mm | 
 
 
 
 
