Welcome to Würth Slowakia For trade customers only

Sealing washer DIN 470 steel, zinc plated, blue passivated (A2K)

DIN 470 steel zinc plated
DISC-SEAL-DIN470-(A2K)-D34

Art.-no. 047100 34

EAN 4046778619453

Price for selected packaging unit
Sealing washer DIN 470 steel, zinc plated, blue passivated (A2K)

Art.-no. 047100 34

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 470

Outer diameter (d1)

34 mm

Height (h1)

5.11 mm

Thickness (s1)

2 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Radius (r)

48 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information