Welcome to Würth Slowakia For trade customers only

Sealing washer DIN 470 steel, zinc plated, blue passivated (A2K)

DIN 470 steel zinc plated
DISC-SEAL-DIN470-(A2K)-D40

Art.-no. 047100 40

EAN 4024835399265

Price for selected packaging unit
Sealing washer DIN 470 steel, zinc plated, blue passivated (A2K)

Art.-no. 047100 40
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
DIN 470

Outer diameter (d1)

40 mm

Height (h1)

5.7 mm

Thickness (s1)

2 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Radius (r)

56 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information