Welcome to Würth Slowakia For trade customers only

Sealing washer DIN 470, yellow zinc plated (A2C)/(A3C)

DISC-SEAL-DIN470-(A2C)-D32

Art.-no. 047100032

EAN 4038898459637

Price for selected packaging unit
Sealing washer DIN 470, yellow zinc plated (A2C)/(A3C)

Art.-no. 047100032

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 470

Outer diameter (d1)

32 mm

Height (h1)

4.95 mm

Thickness (s1)

2 mm

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Radius (r)

45 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information