Sealing washer DIN 470, yellow zinc plated (A2C)/(A3C)
DIN 470 steel zinc plated yellow
DISC-SEAL-DIN470-(A2C)-D36
Art.-no. 047100036
EAN 4024835399555
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 470 |
Outer diameter (d1) | 36 mm |
Height (h1) | 5.36 mm |
Thickness (s1) | 2 mm |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Radius (r) | 50 mm |
