Welcome to Würth Slowakia For trade customers only

Sealing washer DIN 470, yellow zinc plated (A2C)/(A3C)

DIN 470 steel zinc plated yellow
DISC-SEAL-DIN470-(A2C)-D63

Art.-no. 047100063
EAN 4024835399654

Price for selected packaging unit
Sealing washer DIN 470, yellow zinc plated (A2C)/(A3C)

Art.-no. 047100063

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
DIN 470

Outer diameter (d1)

63 mm

Height (h1)

7.7 mm

Thickness (s1)

2 mm

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Radius (r)

90 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information