Welcome to Würth Slowakia For trade customers only

Sealing washer DIN 470, yellow zinc plated (A2C)/(A3C)

DISC-SEAL-DIN470-(A3C)-D6

Art.-no. 04716

EAN 4046778834757

Price for selected packaging unit
Sealing washer DIN 470, yellow zinc plated (A2C)/(A3C)

Art.-no. 04716

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 470

Outer diameter (d1)

6 mm

Height (h1)

1.67 mm

Thickness (s1)

1 mm

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Radius (r)

7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information