Sealing washer
DIN 470 steel zinc plated
DISC-SEAL-DIN470-(A2K)-D20
Art.-no.
047100 20
EAN 4046778605470
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 470 galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 470 |
Outer diameter (d1) | 20 mm |
Height (h1) | 3.45 mm |
Thickness (s1) | 1.6 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Radius (r) | 28 mm |