Welcome to Würth Slowakia For trade customers only

Sealing washer

DIN 470 steel zinc plated
DISC-SEAL-DIN470-(A2K)-D4

Art.-no. 047100 4
EAN 4048539323685

Price for selected packaging unit
Sealing washer

Art.-no. 047100 4

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 470 galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 470

Outer diameter (d1)

4 mm

Height (h1)

1.34 mm

Thickness (s1)

0.8 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Radius (r)

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information