Sealing washer
DIN 470 steel zinc plated
DISC-SEAL-DIN470-(A2K)-D5
Art.-no.
047100 5
EAN 4024835412292
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 470 galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 470 |
Outer diameter (d1) | 5 mm |
Height (h1) | 1.35 mm |
Thickness (s1) | 0.8 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Radius (r) | 6 mm |