Welcome to Würth Slowakia For trade customers only

Sealing washer

DIN 470 steel zinc plated
DISC-SEAL-DIN470-(A2K)-D80

Art.-no. 047100 80
EAN 4053478178975

Price for selected packaging unit
Sealing washer

Art.-no. 047100 80

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 470 galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 470

Outer diameter (d1)

80 mm

Height (h1)

10.41 mm

Thickness (s1)

3 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Radius (r)

112 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information