Sealing washer
DIN 470 steel plain
DISC-SEAL-DIN470-D28
Art.-no.
04710 28
EAN 4024835398909
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 470, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 470 |
Outer diameter (d1) | 28 mm |
Height (h1) | 4.53 mm |
Thickness (s1) | 2 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Radius (r) | 40 mm |