Sealing washer for A2 roofing screw
Sealing washer stainless steel A2 f. roofing screw
SEALWSH-EPDM-A2-D15MM
Art.-no. 0234150
EAN 4011231287203
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cured-on, high-quality EPDM seal
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter | 5.4 mm |
Outer diameter (ds) | 15 mm |
Material | Stainless steel A2 |
Surface | Plain |
Material of sealing washer | EPDM |
