Sealing washer for A2 roofing screw
Sealing washer stainless steel A2 f. roofing screw
SEALWSH-EPDM-A2-D20MM
Art.-no. 0234200
EAN 4011231287548
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Cured-on, high-quality EPDM seal
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Internal diameter | 5.4 mm | 
| Outer diameter (ds) | 20 mm | 
| Material | Stainless steel A2 | 
| Surface | Plain | 
| Material of sealing washer | EPDM | 
 
 
 
