Sealing washer for A2 roofing screw
SEALWSH-EPDM-A2-D25MM
Art.-no. 0234250
EAN 4011231288088
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With vulcanised, high-quality EPDM seal.
Product information
Datasheets(X)
![]() | |
Internal diameter | 5.4 mm |
Outer diameter (ds) | 25 mm |
Material | Stainless steel A2 |
Surface | Plain |
Material of sealing washer | EPDM |
