Sealing washer with weather-resistant EPDM seal
WSH-EPDM2-A2-D14MM-F.SCR5,5
Art.-no. 020114255
EAN 4056807383644
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Disks in different outer diameters of A2 stainless steel with EPDM seal for Screw diameter from 4,8 mm to 6,5
- EPDM gasket vulcanized
- Cured-on elastomer seal
Würth sealing washers improve the dynamic strength of connections
Product information
Datasheets(X)
![]() | |
Outer diameter (d2) | 14 mm |
Suitable for | Screw diameter 5.5 mm |
Gasket thickness (h1) | 2 mm |
Internal diameter of the seal (d1) | 4.0 mm |
Internal diameter (d3) | 6 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Material of sealing ring | Ethylene propylene diene terpolymer rubber EPDM |
