Welcome to Würth Slowakia For trade customers only

Sealing washer with weather-resistant EPDM seal

Sealing washer stainless steel A2 plain
WSH-EPDM3-A2-D29MM-F.SCR5,5

Art.-no. 020129355

EAN 4056807383552

Price for selected packaging unit
Sealing washer with weather-resistant EPDM seal

Art.-no. 020129355

Price for selected packaging unit
Quantity
PU
x 300 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Disks in different outer diameters of A2 stainless steel with EPDM seal for Screw diameter from 4,8 mm to 6,5
  • EPDM gasket vulcanized

  • Cured-on elastomer seal

    Würth sealing washers improve the dynamic strength of connections
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d2)

29 mm

Suitable for

Screw diameter 5.5 mm

Gasket thickness (h1)

3 mm

Internal diameter of the seal (d1)

4.0 mm

Internal diameter (d3)

6 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Material of sealing ring

Ethylene propylene diene terpolymer rubber EPDM

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information