Securing plate SIP
DIN 3015-2 SIP steel phosphated
SECPLT-DIN3015-2-SIP-W2-SZ6S/4
Art.-no. 0599029400
EAN 4045727002575
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Securing plate, DIN3015-2, W2
Product information
Datasheets(X)
![]() | |
Nominal size | 6S |
Nominal size according to DIN | 4 |
Length (l3) | 116 mm |
Internal length (L 2) | 68 mm |
Width (b1) | 45 mm |
Internal width (B2) | 17.2 mm |
Thickness (s2) | 10 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Phosphated |
