Securing plate SIV
DIN 3015-3 SIV steel zinc-nickel-plated
SECPLT-DIN3015-3-SIV-W3-SZ2-3D
Art.-no. 0599036203
EAN 4048539600717
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Securing plate DIN 3015-3 W3
Product information
Datasheets(X)
![]() | |
Nominal size | 3D |
Nominal size according to DIN | 3 |
Length (l3) | 45 mm |
Width (b1) | 28 mm |
Internal width (B2) | 12.1 mm |
Thickness (s2) | 1 mm |
DIN | 3015-3 |
Material | Steel |
Surface | Zinc nickel |
