Securing shackle FIXB 127 With pre-assembled 27 mm nail type HN 101
Fixbride FIXB 127
FIXBRID-FIXB127-NL27MM-62X20-D28MM
Art.-no.
086412728
EAN 4024835502061
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Fast securing of empty conduits (steel-armoured and plastic pipes) and sanitary and heating pipes on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel in conjunction with nails [G0.1-G1.4]
Material | Steel sheet, 1.0226 |
Surface | Sendzimir galvanized |
Length (A) | 62 mm |
Width (B) | 20 mm |
Suitable for pipe external diameter (ØD) | 28 mm |
Suitable for device type | Würth BST 350 |
Distance between centre of hole and bracket (C) | 14 mm |