Securing shackle W-GFIXB 927
Securing shackle W-GFIXB 927
FIXBRID-(DIGA CS-2/3)-FIXB-24MM
Art.-no.
0864927024
EAN 4045727386620
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for all Würth DIGA® CS tools
Product information
Datasheets(X)
Application area
Fast securing of empty conduits (steel-armoured and plastic pipes) and sanitary and heating pipes on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (A) | 53 mm |
Width (B) | 20 mm |
Suitable for pipe external diameter (ØD) | 24 mm |
Distance between centre of hole and bracket (C) | 18 mm |