Securing shackle W-GFIXBK 929
Securing shackle W-GFIXBK 929
FIXBRID-(DIGA CS-2/3)-PLABRKTCLMP-(16)
Art.-no.
0864929016
EAN 4045727985908
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for all Würth DIGA® CS tools
- Material HD-PE, halogen-free
- Greater strength due to three reinforcing longitudinal ribs
Product information
Datasheets(X)
Application area
Fast securing of empty conduits (steel-armoured and plastic pipes) and sanitary and heating pipes on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
![]() | |
Werkstoff | HDPE - High density polyethylene |
Couleur | Grey |
Länge (A) | 41 mm |
Breite (B) | 23 mm |
Suitable for pipe external diameter (ØD) | 16 mm |