Welcome to Würth Slowakia For trade customers only

Securing sleeve

Fixing sleeve steel zinc plated
DWL-(A0K)-5-6X30

Art.-no. 090506 30

EAN 4011231850179

Price for selected packaging unit
Securing sleeve

Art.-no. 090506 30

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For quick and economic mounting of light attachment parts in all solid materials, galv. steel
  • Quick, easy installation

  • Hardened spring steel

  • Component is held by the collar

  • Immediate load-bearing capacity

  • For use in push-through installation

  • Better thermal properties than polyamide anchors
Application area
Stop bars
Drill the hole
Knock in securing sleeve with mason's mallet until flush
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For secondary fastening in interior finishing

  • Outdoors for secondary attachments that are only required for short periods, e.g. building security

  • Can be used in concrete ≥ B25, solid brick, solid sand-lime brick, hard natural stone

Anchor diameter

6 mm

Length (l)

30 mm

Max. attachment height (d a) (da)

5 mm

Embedding depth (h s)

30 mm

Nominal drill-bit diameter (d 0)

6 mm

Edge clearance (a r)

50 mm

Centre-to-centre distance (a)

60 mm

Minimum component thickness (d)

60 mm

Drill hole depth (t)

35 mm

Hole diameter in component (d Bau)

6.8 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D6-L200-WL135MM

Drills through virtually any material
x 2 pcs
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D8-L200-WL135MM

Drills through virtually any material
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D6-L110-WL50MM

Drills through virtually any material
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D8-L110-WL50MM

Drills through virtually any material
x 1 pcs
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D6,0-L165-WL100MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
x 2 pcs
Roofing hammer German design in accordance with DIN 7239 with nail groove

ROOFHAM-600G

x 1 pcs
Blow-out bulb for drill hole cleaning

BLWOUTBULB-F.CLN

For cleaning drill holes with a smaller diameter
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information