Select II Orga recycling system
RECYCLSYS-SELECT-II-ORGA-60-4
Art.-no. 0683720291
EAN 4065746082839
Register now and access more than 125,000 products
- For carcass width 600 mm
- For installation depth of min. 400 mm (carcass depth clearance min. 450 mm)
- For installation heights of min. 458 mm
- Complete space utilisation of sink floor unit thanks to dimensionally coordinated solutions in harmony with the sink and tap
- Wide range of models for the most common cabinet dimensions
- Flexible universal boxes in the organisation drawer provide for even more order
- Versatile and different waste separation options thanks to flexible bin combination
- Easy assembly without measuring, drawing or pre-drilling
- Modern design with high-quality aluminium
- Easy to clean all parts thanks to large and smooth surfaces
Datasheets(X)
![]() | |
Suitable for cabinet width | 600 mm |
Suitable for clear depth of cabinet | 450 mm |
Installation height | 458 mm |
Installation depth | 400 mm |
Load capacity | 40 kg |
Volumetric capacity | 2x15 + 2x6 + 1x5 + 2x1.5 l |
Material | Stainless steel / plastic |
Colour | Stainless steel coloured, Black |
Width | 568 mm |
Height | 458 mm |
Depth | 400 mm |
Number of containers | 4 |
Bin capacity | 15 l |
Bin capacity 2 | 15 l |
Bin capacity 3 | 6 l |
Bin capacity 4 | 6 l |
Material of bins | Plastic |
