Welcome to Würth Slowakia For trade customers only

Select II recycling system

RECYCLSYS-SELECT-II-50-3

Art.-no. 0683720284

EAN 4065746081153

Price for selected packaging unit
Select II recycling system

Art.-no. 0683720284

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For optimal waste separation in base cabinet
  • For carcass width between 450 and 600 mm

  • For installation depth of min. 400 mm (carcass depth clearance min. 450 mm)

  • For installation heights of min. 361 mm

  • Complete space utilisation of sink floor unit thanks to dimensionally coordinated solutions in harmony with the sink and tap

  • Wide range of models for the most common cabinet dimensions

  • Versatile and different waste separation options thanks to flexible bin combination

  • Easy assembly without measuring, drawing or pre-drilling

  • Modern design with high-quality aluminium

  • Easy to clean all parts thanks to large and smooth surfaces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

500 mm

Suitable for clear depth of cabinet

450 mm

Installation height

361 mm

Installation depth

400 mm

Load capacity

40 kg

Volumetric capacity

1x19 + 2x8 l

Material

Aluminium / stainless steel / plastic / steel

Colour

Silver coloured, Black

Width

468 mm

Height

361 mm

Depth

400 mm

Number of containers

3

Bin capacity

19 l

Bin capacity 2

8 l

Bin capacity 3

8 l

Material of bins

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information