Self-adhesive base
Mounting base for gluing
ADHMNT-SA-CBLTIE-B4,8MM
Art.-no.
0502648
EAN 4099618002359
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
For securing cable ties to any dust- and grease-free surfaces, for example metal, paint, plastic, wood, plaster, paper etc.
Product information
Datasheets(X)
Suitable for cable tie width max. | 6.3 mm |
Length x width | 26.6 x 26.6 mm |
Height | 7.5 mm |
Diameter of hole | 4.8 mm |
Material | ABS |
Colour | Natural |
Min. installation temperature | 15 °C |
Min./max. temperature resistance | -30 to 90 °C |
Adhesive base | Natural rubber |
Halogen-free | Yes |
Silicone-free | Yes |
Flammability | Self-extinguishing as per UL94 HB |
Shelf life from production | 24 Month |