Welcome to Würth Slowakia For trade customers only

Self-adhesive cable fastening cord clips

Cable cord clips, self-adhesive
ADHMNT-CORDCLIP-SA-BLCK-D5

Art.-no. 050271 1

EAN 4011231435109

Price for selected packaging unit
Self-adhesive cable fastening cord clips

Art.-no. 050271 1

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Well-suited for use even in restricted spaces
  • Polyamide 6.6.

  • Adheres to all dust-free and grease-free surfaces, e.g. metal, paintwork, plastic, wood, plaster, paper etc.

  • Great time-saving solution as eliminates the need for drilling, screwing, riveting etc.

  • No damage to paintwork

  • Variable base areas
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For attaching cables, hoses, pipes etc.

Suitable for cable diameter

5 mm

Length x width x height

18.8 x 18.8 x 8.0 mm

Length

18.8 mm

Colour

Black

Width

18.8 mm

Height

8.0 mm

Material

PA 6.6 - Polyamide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information