Self-centring bonded seal, inch
Steel zinc plated self-centring inch
WSH-SCRSEAL-SELFCENT-(RBR)-(A2K)-M10
Art.-no. 0469010112
EAN 4049557452005
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel washer with moulded-on rubber sealing lip
- Zinc plated steel, blue passivated (A2K)
- Steel disc with moulded-on rubber sealing lip (NBR70), for sealing screw heads and flange connections
- For high pressure, vacuum and broad temperature ranges
- Optimal sealing effect due to precisely defined lip formation
- No pressing out, even under extreme pressure conditions due to metal-metal contact
- Low tightening torque
- No retightening of installed seal
- Replaces other seals used up until now
- Reusable several times
- Easy, quick, reliable and secure installation
- Overhead installation possible
- No special machining of the metal surface required
- Temperature-resistant from -35 °C to +120 °C
- Hardness of rubber seal: 65-75 Shore
Product information
Datasheets(X)
![]() | |
Suitable for screw | M10 |
Internal diameter (d1) | 11.2 mm |
Outer diameter (d2) | 19.1 mm |
Thickness (h1) | 1.5 mm |
Material | Steel |
Surface | Zinc plated |
